Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 491

Set Ascending Direction
  1. Z420PA40C
    Z420PA40C
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z420PA40C
    MFG Item Number
    Z420PA40C
    Series
    PA
    Product Description
    VARISTOR
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 420 V
    Max Applied Voltage DC 560 VDC
    Min Varistor Peak Volts 610 V
    Max Varistor Peak Volts 690 V
    Energy (Joules) 160 J
    Power Dissipation 1 W
    Max Clamping Volts 1,050 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. Z250PA40A
    Z250PA40A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z250PA40A
    MFG Item Number
    Z250PA40A
    Series
    PA
    Product Description
    VARISTOR 250VMA 330VMD 130WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000014 pF
    Max Applied Voltage RMS 250 V
    Max Applied Voltage DC 330 VDC
    Min Varistor Peak Volts 354 V
    Max Varistor Peak Volts 453 V
    Energy (Joules) 130 J
    Power Dissipation 1 W
    Max Clamping Volts 675 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. Z250EH6
    Z250EH6
    CKE Metal Oxide Varistors
    Item Number
    Z250EH6
    MFG Item Number
    Z250EH6
    Product Description
    Varistor
    Specifications
    Specifications
    Typical Capacitance (pf) 200 pF
    Max Applied Voltage RMS 250 V
    Max Applied Voltage DC 330 VDC
    Min Varistor Peak Volts 650 V
    Max Varistor Peak Volts 40,000 V
    Energy (Joules) 354 J
    Max Clamping Volts 390 V
    Max Clamping Amps 429 A
    Peak Current 620 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. Z660EH6
    Z660EH6
    CKE Metal Oxide Varistors
    Item Number
    Z660EH6
    MFG Item Number
    Z660EH6
    Product Description
    Varistor 660VMA 850VMD 1250WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 200 pF
    Max Applied Voltage RMS 660 V
    Max Applied Voltage DC 850 VDC
    Min Varistor Peak Volts 1,250 V
    Max Varistor Peak Volts 40,000 V
    Energy (Joules) 940 J
    Max Clamping Volts 1,050 V
    Max Clamping Amps 1,160 A
    Peak Current 1,740 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. Z480PA80C
    Z480PA80C
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z480PA80C
    MFG Item Number
    Z480PA80C
    Series
    PA
    Product Description
    VARISTOR 480VMA 650VMD 180WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 480 V
    Max Applied Voltage DC 640 VDC
    Min Varistor Peak Volts 670 V
    Max Varistor Peak Volts 790 V
    Energy (Joules) 180 J
    Power Dissipation 1 W
    Max Clamping Volts 1,160 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. Z320PA40A
    Z320PA40A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z320PA40A
    MFG Item Number
    Z320PA40A
    Series
    PA
    Product Description
    VARISTOR 320VMA 420VMD 160WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000011 pF
    Max Applied Voltage RMS 320 V
    Max Applied Voltage DC 420 VDC
    Min Varistor Peak Volts 462 V
    Max Varistor Peak Volts 565 V
    Energy (Joules) 160 J
    Power Dissipation 1 W
    Max Clamping Volts 850 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. Z275PA40A
    Z275PA40A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z275PA40A
    MFG Item Number
    Z275PA40A
    Series
    PA
    Product Description
    VARISTOR 275VMA 369VMD 140WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000012 pF
    Max Applied Voltage RMS 275 V
    Max Applied Voltage DC 369 VDC
    Min Varistor Peak Volts 389 V
    Max Varistor Peak Volts 494 V
    Energy (Joules) 140 J
    Power Dissipation 1 W
    Max Clamping Volts 740 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. Z33M821
    Z33M821
    CKE Metal Oxide Varistors, M Series
    Item Number
    Z33M821
    MFG Item Number
    Z33M821
    Series
    M
    Product Description
    VARISTOR
    Specifications
    Specifications
    Typical Capacitance (pf) 0.00000000216 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 670 VDC
    Min Varistor Peak Volts 738 V
    Max Varistor Peak Volts 902 V
    Energy (Joules) 545 J
    Power Dissipation 1.5 W
    Max Clamping Volts 1,355 V
    Max Clamping Amps 200 A
    Peak Current 25,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. Z480PA80A
    Z480PA80A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z480PA80A
    MFG Item Number
    Z480PA80A
    Series
    PA
    Product Description
    VARISTOR
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 480 V
    Max Applied Voltage DC 640 VDC
    Min Varistor Peak Volts 670 V
    Max Varistor Peak Volts 860 V
    Energy (Joules) 180 J
    Power Dissipation 1 W
    Max Clamping Volts 1,280 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. Z510EH6
    Z510EH6
    CKE Metal Oxide Varistors, EH Series
    Item Number
    Z510EH6
    MFG Item Number
    Z510EH6
    Series
    EH
    Product Description
    VARISTOR 510VMA 675VMD 950WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000002 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 675 VDC
    Min Varistor Peak Volts 950 V
    Max Varistor Peak Volts 40,000 V
    Energy (Joules) 735 J
    Max Clamping Volts 820 V
    Max Clamping Amps 910 A
    Peak Current 1,250 A
    Phase Single