Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 154

Set Ascending Direction
  1. SKBD200110
    SKBD200110
    Control Techniques Reconditioned Drives, Commander SK Series
    Item Number
    SKBD200110
    MFG Item Number
    SKBD200110
    Series
    Commander SK
    Product Description
    SKBD200110, 230Vac, 1.5hp, CC, Legacy
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 1.5 hp
    HP (Variable Torque Rating) 1.5 hp
    Amps (Constant Torque Rating) 5.2 A
    Amps (Variable Torque Rating) 5.2 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 180-264 VAC
    Max Frequency 550 Hz
    Depth 6.2 "
    Width 3.4 "
    Height 8.1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 075U3B600BAECB075140
    075U3B600BAECB075140
    Control Techniques Reconditioned Motors
    Item Number
    075U3B600BAECB075140
    MFG Item Number
    075U3B600BAECB075140
    Product Description
    Unimotor FM Servo Motor, 460V,
    Specifications
    Specifications
    Power Rating (kW) 1.21 kW
    Voltage 460 VAC
    Servomotor Type Rotary
    Rated Speed 6,000 RPM
    Mounting Type Flange
    Encoder Type Absolute
    Encoder Bit Resolution 12 BIT
    Constant Torque (Nm) 1.92 Nm
    Peak Torque (Nm) 8 Nm
    Peak Torque (in-oz) 1,136 in-oz
    Constant Torque (in-oz) 272 in-oz
    Constant Torque (in-lb) 17 in-lb
    Peak Torque (in-lb) 71 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
  3. 960751-26
    960751-26
    Control Techniques Reconditioned Motors
    Item Number
    960751-26
    MFG Item Number
    960751-26
    Product Description
    NTM-207-TBNS-000R, Factory
    Specifications
    Specifications
    Power Rating (kW) 0.432 kW
    Voltage 230 VAC
    Servomotor Type Rotary
    Rated Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 0.85 Nm
    Peak Torque (Nm) 2.54 Nm
    Peak Torque (in-oz) 360 in-oz
    Constant Torque (in-oz) 120 in-oz
    Constant Torque (in-lb) 7.5 in-lb
    Peak Torque (in-lb) 22.5 in-lb
    Brake Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
  4. 960756-06
    960756-06
    Control Techniques Reconditioned Motors
    Item Number
    960756-06
    MFG Item Number
    960756-06
    Product Description
    NTM-212-CONS-000R, Factory
    Specifications
    Specifications
    Power Rating (kW) 0.74 kW
    Voltage 230 VAC
    Servomotor Type Rotary
    Rated Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 1.4 Nm
    Peak Torque (Nm) 4.24 Nm
    Peak Torque (in-oz) 600 in-oz
    Constant Torque (in-oz) 200 in-oz
    Constant Torque (in-lb) 12.5 in-lb
    Peak Torque (in-lb) 37.5 in-lb
    Brake No
    IP Rating IP65
    Increase
    Decrease
    Availability
  5. SP3201
    SP3201
    Control Techniques Reconditioned Drives, Unidrive SP Series
    Item Number
    SP3201
    MFG Item Number
    SP3201
    Series
    Unidrive SP
    Product Description
    UNI SP 230VAC ND 42A HD 31A,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 31 A
    Amps (Variable Torque Rating) 42 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 216-264 VAC
    Max Frequency 3,000 Hz
    Depth 10.24 "
    Width 9.84 "
    Height 15.32 "
    Increase
    Decrease
    Availability
  6. SP3503
    SP3503
    Control Techniques Reconditioned Drives, Unidrive SP Series
    Item Number
    SP3503
    MFG Item Number
    SP3503
    Series
    Unidrive SP
    Product Description
    SP3503-R, 575Vac, 5hp, Factory
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    HP (Variable Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 6.1 A
    Amps (Variable Torque Rating) 8.4 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 518-633 VAC
    Max Frequency 3,000 Hz
    Depth 10.24 "
    Width 9.84 "
    Height 15.32 "
    Increase
    Decrease
    Availability
  7. SP3505
    SP3505
    Control Techniques Reconditioned Drives, Unidrive SP Series
    Item Number
    SP3505
    MFG Item Number
    SP3505
    Series
    Unidrive SP
    Product Description
    R-SP3505, 575Vac, 15hp, Factory
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    HP (Variable Torque Rating) 15 hp
    Amps (Constant Torque Rating) 12 A
    Amps (Variable Torque Rating) 16 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 518-633 VAC
    Max Frequency 3,000 Hz
    Depth 10.24 "
    Width 9.84 "
    Height 15.32 "
    Increase
    Decrease
    Availability
  8. SP4604
    SP4604
    Control Techniques Reconditioned Drives, Unidrive SP Series
    Item Number
    SP4604
    MFG Item Number
    SP4604
    Series
    Unidrive SP
    Product Description
    R-SP4604, 575Vac, 40hp, Factory
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 40 hp
    HP (Variable Torque Rating) 50 hp
    Amps (Constant Torque Rating) 36 A
    Amps (Variable Torque Rating) 43 A
    Closed Loop Yes
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 690 VAC
    Input Range Voltage (AC) 621-759 VAC
    Max Frequency 3,000 Hz
    Depth 11.73 "
    Width 12.21 "
    Height 21.53 "
    Increase
    Decrease
    Availability
  9. M000-09402000EU0100AB100
    M000-09402000EU0100AB100
    Control Techniques Reconditioned Miscellaneous, Unidrive M Series
    Item Number
    M000-09402000EU0100AB100
    MFG Item Number
    M000-09402000EU0100AB100
    Series
    Unidrive M
    Product Description
    400V3Ph200.0A 090.0kW UnsACps1,
    Increase
    Decrease
    Availability
  10. M000-09402240EU0100AB100
    M000-09402240EU0100AB100
    Control Techniques Reconditioned Miscellaneous, Unidrive M Series
    Item Number
    M000-09402240EU0100AB100
    MFG Item Number
    M000-09402240EU0100AB100
    Series
    Unidrive M
    Product Description
    R-400V3Ph224.0A 110.0kW UnsACp,
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved