Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1502

Set Ascending Direction
  1. GFI-3501
    GFI-3501
    Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series
    Item Number
    GFI-3501
    MFG Item Number
    GFI-3501
    Series
    Ground Fault Receptacle Tester
    Product Description
    Gfci Outlet Tester, 120 Vac
    Specifications
    Specifications
    Temperature Measurement No
    Max Voltage (AC) 120 VAC
    Contact AC Voltage 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KD500B
    KD500B
    Gardner Bender Knockouts, Slug-Out Series
    Item Number
    KD500B
    MFG Item Number
    KD500B
    Series
    Slug-Out
    Product Description
    Knockout Die, 1/2in. (7/8in. Hole)
    Specifications
    Specifications
    Conduit & Pipe Size 0.5 "
    Hole Diameter (in) 0.88 "
    Hole Diameter (mm) 22.35 mm
    Driver Type Hydraulic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KP500B
    KP500B
    Gardner Bender Knockouts, Slug-Out Series
    Item Number
    KP500B
    MFG Item Number
    KP500B
    Series
    Slug-Out
    Product Description
    Knockout Punch, 1/2in. (7/8in. Hole)
    Specifications
    Specifications
    Conduit & Pipe Size 0.5 "
    Hole Diameter (in) 0.88 "
    Hole Diameter (mm) 22.35 mm
    Driver Type Hydraulic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. GSW-121
    GSW-121
    Gardner Bender Switches, GSW Series
    Item Number
    GSW-121
    MFG Item Number
    GSW-121
    Series
    GSW
    Product Description
    Toggle, Spst 20A 125Vac, O/F
    Specifications
    Specifications
    Mounting Hole Size (in) 0.5 "
    Actuator Length 0.65 "
    Actuator Type Bat
    Contacts SPDT
    Terminal Type Screw
    Rating (A) @ 120/125 VAC 20 A
    HP @ 220-250 VAC 0.75 hp
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SB-207
    SB-207
    Gardner Bender Hole Making, Step Series
    Item Number
    SB-207
    MFG Item Number
    SB-207
    Series
    Step
    Product Description
    Step Bit, 3/16in. - 7/8in. 12 Sizes
    Specifications
    Specifications
    Bit Type Step
    Bit Size 3/16-7/8 "
    Shank Type Straight
    Self-Feeding Yes
    Increase
    Decrease
    Availability
  6. GTN-667P
    GTN-667P
    Gardner Bender Tape, Electrical Tape Series
    Item Number
    GTN-667P
    MFG Item Number
    GTN-667P
    Series
    Electrical Tape
    Product Description
    Electrical Tape, 3/4in. x 66ft. x 7 mil,
    Specifications
    Specifications
    Type Electrical Tape
    Roll Length 66 '
    Number of Rolls 1
    Max Temperature 176 °F
    Width 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GSW-11
    GSW-11
    Gardner Bender Switches, GSW Series
    Item Number
    GSW-11
    MFG Item Number
    GSW-11
    Series
    GSW
    Product Description
    Toggle Switch, SPST, 20A/125VAC, O/F
    Specifications
    Specifications
    Mounting Hole Size (in) 0.5 "
    Actuator Length 0.65 "
    Actuator Type Bat
    Contacts SPST
    Terminal Type Screw
    Rating (A) @ 120/125 VAC 20 A
    HP @ 220-250 VAC 0.75 hp
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 46-308UVB
    46-308UVB
    Gardner Bender Cable Ties, Standard Series
    Item Number
    46-308UVB
    MFG Item Number
    46-308UVB
    Series
    Standard
    Product Description
    Cable Tie, 8in.(75 Lb), BG/100, UVB
    Specifications
    Specifications
    Length (In) 8 "
    Nominal Length 8 "
    Thickness (in) 0.055 "
    Tensile Strength (lb) 75 lbs
    Max Bundle Diam. (in) 2 "
    Type General Purpose
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. GVD-3504
    GVD-3504
    Gardner Bender Electrical Testers
    Item Number
    GVD-3504
    MFG Item Number
    GVD-3504
    Product Description
    Circuit Alert_ Non-Contact Voltage
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Max Voltage (AC) 600 VAC
    Polarity No
    Increase
    Decrease
    Availability
  10. DS-530
    DS-530
    Gardner Bender Miscellaneous
    Item Number
    DS-530
    MFG Item Number
    DS-530
    Product Description
    Duct Seal, 5 Lb Pugs