Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1908

Set Ascending Direction
  1. IR2117SPBF
    IR2117SPBF
    International Rectifier Miscellaneous
    Item Number
    IR2117SPBF
    MFG Item Number
    IR2117SPBF
    Product Description
    IC, SOIC-8
    Increase
    Decrease
    Availability
  2. IRLL014NTRPBF
    IRLL014NTRPBF
    International Rectifier Miscellaneous
    Item Number
    IRLL014NTRPBF
    MFG Item Number
    IRLL014NTRPBF
    Product Description
    NCHAN, SOT-223, 55V, 2.7A
    Increase
    Decrease
    Availability
  3. P201KW
    P201KW
    International Rectifier Power Modules, P200 Series
    Item Number
    P201KW
    MFG Item Number
    P201KW-INR
    Series
    P200
    Product Description
    POWER MODULE
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 42.5 A
    Vrrm 400 V
    Aux. Cathode(s) No
    Varistor Yes
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
  4. P413W
    P413W
    International Rectifier Power Modules, P Series
    Item Number
    P413W
    MFG Item Number
    P413W
    Series
    P
    Product Description
    PMOD, 40A, 800V, Hybrid SCR/Diode,
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Anode SCRs
    It (avg) 40 A
    Vrrm 800 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. P272
    P272
    International Rectifier Power Modules, P200 Series
    Item Number
    P272
    MFG Item Number
    P272
    Series
    P200
    Product Description
    POWER MODULE
    Specifications
    Specifications
    Circuit SCR Doubler
    It (avg) 42.5 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
  6. 302U10A
    302U10A
    International Rectifier Miscellaneous
    Item Number
    302U10A
    MFG Item Number
    302U10A
    Product Description
    DIODE, DO-9TS, 100V, 300A, FWD, STD
    Increase
    Decrease
    Availability
  7. ST083S06PFL0
    ST083S06PFL0
    International Rectifier SCRs, ST-S Series
    Item Number
    ST083S06PFL0
    Series
    ST-S
    Product Description
    SCR, TO-94, 600V, 135A, TQ=15
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Idrm Peak (mA) 0.03 mA
    Vrrm (Volts) 600 V
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 135 A
    It (avg) Amps 85 A
    Itsm Amps 2,560 A
    I2T@60Hz (A2Sec) 27,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 15 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.18 "
    Availability

    Obsolete Item No Longer Available

  8. 151RA100
    151RA100
    International Rectifier SCRs, 151RA Series
    Item Number
    151RA100
    Series
    151RA
    Product Description
    SCR, TO-93, 1000V, 150A
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Vrrm (Volts) 1,000 V
    It (rms) Amps 235 A
    It (avg) Amps 150 A
    Itsm Amps 4,250 A
    I2T@60Hz (A2Sec) 75,500
    I2T@50Hz (A2Sec) 82,500
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 800
    tq (microseconds) 60 µs
    Igt (mA) 150 mA
    Junction Temperature -40-125 °F
    Availability

    Obsolete Item No Longer Available

  9. 151RA120
    151RA120
    International Rectifier SCRs, 151RA Series
    Item Number
    151RA120
    Series
    151RA
    Product Description
    SCR, TO-93, 1200V, 150A
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    It (rms) Amps 235 A
    It (avg) Amps 150 A
    Itsm Amps 4,250 A
    I2T@60Hz (A2Sec) 75,500
    I2T@50Hz (A2Sec) 82,500
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 800
    tq (microseconds) 60 µs
    Igt (mA) 150 mA
    Junction Temperature -40-125 °F
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved