Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3900

Set Ascending Direction
  1. FAZ-D20/2-NA
    FAZ-D20/2-NA
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D20/2-NA
    MFG Item Number
    FAZ-D20/2-NA
    Series
    FAZ
    Product Description
    Circuit Breaker, 2-P, 20A/480V, D,
    Specifications
    Specifications
    Poles 2
    Current Rating 20 A
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FAZ-C63/3
    FAZ-C63/3
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C63/3
    MFG Item Number
    FAZ-C63/3
    Series
    FAZ
    Product Description
    Circuit Breaker, 3-P, 63A/480V, C,
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Max Voltage 480 VAC
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 5
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FAZ-D6/1-NA-SP
    FAZ-D6/1-NA-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D6/1-NA-SP
    MFG Item Number
    FAZ-D6/1-NA-SP
    Series
    FAZ
    Product Description
    Circuit Breaker, 1-P, 6A/277VAC, D,
    Specifications
    Specifications
    Poles 1
    Current Rating 6 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FAZ-C2/1-SP
    FAZ-C2/1-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C2/1-SP
    MFG Item Number
    FAZ-C2/1-SP
    Series
    FAZ
    Product Description
    Circuit Breaker, 1-P, 2A/480V, C,
    Specifications
    Specifications
    Poles 1
    Current Rating 2 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FAZ-D13/1-NA-SP
    FAZ-D13/1-NA-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D13/1-NA-SP
    MFG Item Number
    FAZ-D13/1-NA-SP
    Series
    FAZ
    Product Description
    Circuit Breaker, 1-P, 13A/277VAC, D,
    Specifications
    Specifications
    Poles 1
    Current Rating 13 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FAZ-C10/1-NA-DC-SP
    FAZ-C10/1-NA-DC-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C10/1-NA-DC-SP
    MFG Item Number
    FAZ-C10/1-NA-DC-SP
    Series
    FAZ
    Product Description
    Circuit Breaker
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 125 VDC
    Protection Branch Circuit
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 125 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. P3-100/EA/SVB
    P3-100/EA/SVB
    Klockner-Moeller, Div of Eaton Corp. Miscellaneous
    Item Number
    P3-100/EA/SVB
    MFG Item Number
    P3-100/EA/SVB
    Product Description
    SWITCH, MOTOR DISCONNECT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FAZ-D4/1-NA-SP
    FAZ-D4/1-NA-SP
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D4/1-NA-SP
    MFG Item Number
    FAZ-D4/1-NA-SP
    Series
    FAZ
    Product Description
    Circuit Breaker, 1-P, 4A/277VAC, D,
    Specifications
    Specifications
    Poles 1
    Current Rating 4 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PKZM0-1
    PKZM0-1
    Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors
    Item Number
    PKZM0-1
    MFG Item Number
    PKZM0-1
    Product Description
    Manual Motor Starter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FAZ-C10/2-NA
    FAZ-C10/2-NA
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-C10/2-NA
    MFG Item Number
    FAZ-C10/2-NA
    Series
    FAZ
    Product Description
    Circuit Breaker, 2-P, 10A/480V, C,
    Specifications
    Specifications
    Poles 2
    Current Rating 10 A
    Protection Branch Circuit
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional