Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 563

Set Ascending Direction
  1. MM23001C
    MM23001C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23001C
    MFG Item Number
    MM23001C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC Input,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RG60U
    RG60U
    Minarik Drives Drives, RG60U Series
    Item Number
    RG60U
    MFG Item Number
    RG60U
    Series
    RG60U
    Product Description
    Drive, DC, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Max Armature Current (DC) 10 A
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MM23201C
    MM23201C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23201C
    MFG Item Number
    MM23201C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC, NEMA 1,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NRG02-D240AC-2Q
    NRG02-D240AC-2Q
    Minarik Drives Drives, NRG-2Q Series
    Item Number
    NRG02-D240AC-2Q
    MFG Item Number
    NRG02-D240AC-2Q
    Series
    NRG-2Q
    Product Description
    2Q PWM Chassis Dual 2A, Pot Incl.
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
    Input Phase 1
    Max Armature Current (DC) 2 A
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. M1
    M1
    Minarik Drives Drives, M1 Series
    Item Number
    M1
    MFG Item Number
    M1
    Series
    M1
    Product Description
    Drive, Pot Incl.
    Specifications
    Specifications
    Input Voltage (AC) 104-127 VAC
    Output Armature Voltage (DC) 0-90 VDC
    Max HP @ 90 VDC Armature 1 hp
    Input Phase 1
    Max Armature Current (DC) 10 A
    Nominal Input VAC 120 VAC
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MM23011C
    MM23011C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23011C
    MFG Item Number
    MM23011C
    Series
    MM23000C
    Product Description
    Drive, DC, 1.5A, 115/230VAC,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 0.125 hp
    Max HP @ 180 VDC Armature 0.25 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MMRG30U
    MMRG30U
    Minarik Drives Drives, MMRG Series
    Item Number
    MMRG30U
    MFG Item Number
    MMRG30U
    Series
    MMRG
    Product Description
    4Q SCR Chassis 115V 5(10)A, Pot
    Specifications
    Specifications
    Input Voltage (AC) 104-127 VAC
    Output Armature Voltage (DC) 0-90 VDC
    Input Phase 1
    Max Armature Current (DC) 10 A
    Nominal Input VAC 120 VAC
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PCM22000A
    PCM22000A
    Minarik Drives Drives, PCM20000A Series
    Item Number
    PCM22000A
    MFG Item Number
    PCM22000A
    Series
    PCM20000A
    Product Description
    Drive, 2HP, 230VAC Input, Pot Incl.
    Specifications
    Specifications
    Input Voltage (AC) 207-253 VAC
    Output Armature Voltage (DC) 0-180 VDC
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Max Armature Current (DC) 10 A
    Nominal Input VAC 240 VAC
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RG500UA
    RG500UA
    Minarik Drives Drives, RG500A Series
    Item Number
    RG500UA
    MFG Item Number
    RG500UA
    Series
    RG500A
    Product Description
    Drive, DC, 1HP/2HP, 115/240V, Regen,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Regen Yes
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TA101U
    TA101U
    Minarik Drives Miscellaneous
    Item Number
    TA101U
    MFG Item Number
    TA101U
    Product Description
    1Q TRI Chassis 115 in-115 out 10A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved