Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1438

Set Ascending Direction
  1. 569050
    569050
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569050
    MFG Item Number
    569050
    Series
    UD
    Product Description
    Distribution Block, 1-P, 335A, DIN,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 335 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 11
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 400 kcmil-3/0 AWG
    Output Wire Range (2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 569040
    569040
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569040
    MFG Item Number
    569040
    Series
    UD
    Product Description
    Distribution Block, 1-P, 255A, DIN,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 255 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 11
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 250 kcmil-6 AWG
    Output Wire Range (2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 569010-3
    569010-3
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569010-3
    MFG Item Number
    5690103
    Series
    UD
    Product Description
    Distribution Block, 3-P, 85A, DIN
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 85 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 4-16 AWG
    Output Wire Range (4) 8-16 AWG, (2) 4-16 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 569010
    569010
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569010
    MFG Item Number
    569010
    Series
    UD
    Product Description
    Distribution Block, 1-P, 85A, DIN,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 85 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 4-16 AWG
    Output Wire Range (4) 8-16 AWG, (2) 4-16 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 563480
    563480
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    563480
    MFG Item Number
    563480
    Series
    MBJ
    Product Description
    Ground Strap, 290A Max, 300mm Long,
    Specifications
    Specifications
    Length (mm) 300 mm
    Hole Diameter (mm) 22.5 mm
    Thickness (mm) 3.5 mm
    Length (In) 11.81 "
    Hole Diameter (in) 0.886 "
    Thickness (in) 0.138 "
    Max Current 290 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 559670
    559670
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559670
    MFG Item Number
    559670
    Series
    ISO
    Product Description
    Insulator, 1-3/4in. Height, 3/8in.-16 x
    Specifications
    Specifications
    Face Diameter (in) 1.66 "
    Voltage Rating (AC) 2,000 V
    Max Wk Load (Tensile) 3,000 lbs
    Max Wk Load (Cantilever) 1,200 lbs
    Face Diameter (mm) 42.16 mm
    Height (in) 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 557855
    557855
    NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
    Item Number
    557855
    MFG Item Number
    557855
    Series
    PDR
    Product Description
    DIN Rail, 35mmWX7mmHX2 Meter, Small
    Specifications
    Specifications
    Length 2 m
    Perforated Yes
    Composition Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 569020-3
    569020-3
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
    Item Number
    569020-3
    MFG Item Number
    5690203
    Series
    UDJ
    Product Description
    Distribution Block, 3-P, 150A, DIN
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 150 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 1/0-8 AWG
    Output Wire Range 4-10 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 548400
    548400
    NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
    Item Number
    548400
    MFG Item Number
    548400
    Series
    ISO-TP
    Product Description
    Insulator, 15mm Hgt, M4 Thread
    Specifications
    Specifications
    Face Diameter (in) 0.47 "
    Voltage Rating (AC) 500 V
    Max Wk Load (Tensile) 337 lbs
    Max Wk Load (Cantilever) 224 lbs
    Face Diameter (mm) 12 mm
    Height (in) 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 559694
    559694
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559694
    MFG Item Number
    559694
    Series
    ISO
    Product Description
    Insulator, 3in. Height, 3/8in.-16 x 5/8i
    Specifications
    Specifications
    Face Diameter (in) 2.08 "
    Voltage Rating (AC) 4,100 V
    Max Wk Load (Tensile) 4,000 lbs
    Max Wk Load (Cantilever) 1,400 lbs
    Face Diameter (mm) 52.83 mm
    Height (in) 3 "