Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

10 Items

Set Ascending Direction
  1. D52
    D52
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D52
    MFG Item Number
    M020D520120
    Series
    D
    Product Description
    Nidec D52 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 6
    Bus Voltage 48 VDC
    Rated Speed 3,000 RPM
    No-load Speed 4,450 RPM
    Rated Torque 0.43 Nm
    Peak Torque 1.075 Nm
    Rated Power 0.14 kW
    Rated Current 3.81 A
    Stator Weight 172 g
    Rotor Weight 45 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. D35
    D35
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D35
    MFG Item Number
    M014D351009
    Series
    D
    Product Description
    Nidec D35 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 6
    Bus Voltage 48 VDC
    Rated Speed 6,000 RPM
    No-load Speed 10,250 RPM
    Rated Torque 0.15 Nm
    Peak Torque 0.375 Nm
    Rated Power 0.09 kW
    Rated Current 3.07 A
    Stator Weight 77 g
    Rotor Weight 27 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. D64
    D64
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D64
    MFG Item Number
    M025D641004
    Series
    D
    Product Description
    Nidec D64 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 8
    Bus Voltage 48 VDC
    Rated Speed 3,000 RPM
    No-load Speed 3,450 RPM
    Rated Torque 1 Nm
    Peak Torque 2.5 Nm
    Rated Power 0.31 kW
    Rated Current 6.88 A
    Stator Weight 417 g
    Rotor Weight 99 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. D77
    D77
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D77
    MFG Item Number
    M030D770112
    Series
    D
    Product Description
    Nidec D77 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 10
    Bus Voltage 48 VDC
    Rated Speed 3,000 RPM
    No-load Speed 3,250 RPM
    Rated Torque 2.12 Nm
    Peak Torque 5.3 Nm
    Rated Power 0.67 kW
    Rated Current 13.73 A
    Stator Weight 635 g
    Rotor Weight 158 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D100
    D100
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D100
    MFG Item Number
    M039D100119
    Series
    D
    Product Description
    Nidec D100 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 10
    Bus Voltage 48 VDC
    Rated Speed 2,000 RPM
    No-load Speed 2,880 RPM
    Rated Torque 4 Nm
    Peak Torque 10 Nm
    Rated Power 0.84 kW
    Rated Current 22.98 A
    Stator Weight 1,193 g
    Rotor Weight 326 g
    Air Gap 0.76 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. D100/B
    D100/B
    Nidec Frameless BLDC Motors Miscellaneous
    Item Number
    D100/B
    MFG Item Number
    M039D100119
    Product Description
    Nidec D100 Frameless Motor, 48VDC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. D35/B
    D35/B
    Nidec Frameless BLDC Motors Miscellaneous
    Item Number
    D35/B
    MFG Item Number
    M014D351009
    Product Description
    Nidec D35 Frameless Motor, 48VDC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. D52/B
    D52/B
    Nidec Frameless BLDC Motors Miscellaneous
    Item Number
    D52/B
    MFG Item Number
    M020D520120
    Product Description
    Nidec D52 Frameless Motor, 48VDC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. D64/B
    D64/B
    Nidec Frameless BLDC Motors Miscellaneous
    Item Number
    D64/B
    MFG Item Number
    M025D641004
    Product Description
    Nidec D64 Frameless Motor, 48VDC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. D77/B
    D77/B
    Nidec Frameless BLDC Motors Miscellaneous
    Item Number
    D77/B
    MFG Item Number
    M030D770112
    Product Description
    Nidec D77 Frameless Motor, 48VDC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved