Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4269

Set Ascending Direction
  1. LD411660
    LD411660
    Powerex Power Modules, LD Series
    Item Number
    LD411660
    MFG Item Number
    LD411660
    Series
    LD
    Product Description
    Power Module 600A 1600V Dual-Diode
    Specifications
    Specifications
    Circuit Diode Doubler
    It (rms) 950 A
    It (avg) 600 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BCR12PM-12L
    BCR12PM-12L
    Powerex Triacs
    Item Number
    BCR12PM-12L
    MFG Item Number
    BCR12PM-12L
    Product Description
    Triac, TO-220F, 600V, 12A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    It (rms) Amps 12 A
    Itsm Amps 120 A
    I2T@50Hz (A2Sec) 120
    Vgt (Volts) 1.5 V
    Increase
    Decrease
    Availability
  3. T9G0201003DE
    T9G0201003DE
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0201003DE
    MFG Item Number
    T9G0201003DE
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2000V, 1000A
    Specifications
    Specifications
    Vdrm (Volts) 2,000 V
    Vrrm (Volts) 2,000 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,590 A
    It (avg) Amps 1,000 A
    Itsm Amps 17,000 A
    I2T@60Hz (A2Sec) 1,203,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 600
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CD431290C
    CD431290C
    Powerex Power Modules, CD43 Series
    Item Number
    CD431290C
    MFG Item Number
    CD431290C
    Series
    CD43
    Product Description
    PMOD, Dual-SCR, 1200V, 90A
    Specifications
    Specifications
    Circuit Dual SCR Module
    It (rms) 141 A
    It (avg) 90 A
    Vrrm 1,200 V
    Igt 100 mA
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 800
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R6000630XXYA
    R6000630XXYA
    Powerex Diodes
    Item Number
    R6000630XXYA
    MFG Item Number
    R6000630XXYA
    Product Description
    Diode, DO-9, 600V, 300A, FWD, STD, RoHS
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CD611216C
    CD611216C
    Powerex Power Modules, CD61 Series
    Item Number
    CD611216C
    MFG Item Number
    CD611216C
    Series
    CD61
    Product Description
    PMOD, Dual-Diode, 1200V, 160A
    Specifications
    Specifications
    Circuit Dual Diode
    It (rms) 250 A
    It (avg) 160 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. T7S0167504DN
    T7S0167504DN
    Powerex SCRs, T7S0 Series
    Item Number
    T7S0167504DN
    MFG Item Number
    T7S0167504DN
    Series
    T7S0
    Product Description
    SCR, TO-200AB-1, 1600V, 750A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.03 mA
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 1,180 A
    It (avg) Amps 750 A
    Itsm Amps 10,500 A
    I2T@60Hz (A2Sec) 460,000
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 150 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T600121804BT
    T600121804BT
    Powerex SCRs, T600 Series
    Item Number
    T600121804BT
    MFG Item Number
    T600121804BT
    Series
    T600
    Product Description
    SCR, TO-93, 1200V, 175A
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.025 mA
    Irrm Peak (mA) 0.025 mA
    It (rms) Amps 275 A
    It (avg) Amps 180 A
    Itsm Amps 5,500 A
    I2T@60Hz (A2Sec) 120,000
    Vtm (Volts) 1.55 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 100 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 7.36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. R5001415XXWA
    R5001415XXWA
    Powerex Diodes, R500 Series
    Item Number
    R5001415XXWA
    MFG Item Number
    R5001415XXWA
    Series
    R500
    Product Description
    Diode, DO-8, 1400V, 150A, Fwd, Std
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,400 V
    IF (rms) Amps 236 A
    IF (avg) Amps 150 A
    Ifsm Amps 3,000 A
    I2T@60Hz (A2Sec) 37,500
    Vfm (Volts) 1.4 V
    Junction Temperature -85-392 °F
    Stud Size 3/8-24 UNF-2A
    Lead Length FMS (inches) 4.48 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. R5011415XXWA
    R5011415XXWA
    Powerex Diodes, R501 Series
    Item Number
    R5011415XXWA
    MFG Item Number
    R5011415XXWA
    Series
    R501
    Product Description
    Diode, DO-8, 1400V, 150A, Rev, Std
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,400 V
    IF (rms) Amps 236 A
    IF (avg) Amps 150 A
    Ifsm Amps 3,000 A
    I2T@60Hz (A2Sec) 37,500
    Vfm (Volts) 1.4 V
    Junction Temperature -85-392 °F
    Stud Size 3/8-24 UNF-2A
    Lead Length FMS (inches) 4.48 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved