Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 434

Set Ascending Direction
  1. DT-107A
    DT-107A
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-107A
    MFG Item Number
    DT-107A
    Series
    DT
    Product Description
    TACHOMETER, LED, 5-DIGIT DISPLAY
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel Yes
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DT-107A-S12
    DT-107A-S12
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-107A-S12
    MFG Item Number
    DT-107A-S12
    Series
    DT
    Product Description
    TACHOMETER, LED, W/12in. WHEEL
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel Yes
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DT-361
    DT-361
    Shimpo Instruments Stroboscopes, DT-361 Series
    Item Number
    DT-361
    MFG Item Number
    DT-361
    Series
    DT-361
    Product Description
    LED Stroboscope
    Specifications
    Specifications
    Accuracy (+/-) 0.02 %
    Backlight No
    Operating Temperature 32-104 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
  4. DT-105A
    DT-105A
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-105A
    MFG Item Number
    DT-105A
    Series
    DT
    Product Description
    TACHOMETER, LCD, W/NIST CERT OF CAL
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel No
    Measuring Distance 14 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DT-205LR
    DT-205LR
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-205LR
    MFG Item Number
    DT-205LR
    Series
    DT
    Product Description
    Tachometer, Laser, LCD Display, 6in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DT-207LR
    DT-207LR
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-207LR
    MFG Item Number
    DT-207LR
    Series
    DT
    Product Description
    Tachometer, Laser, LED Display, 6in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FG-3008
    FG-3008
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3008
    MFG Item Number
    FG-3008
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 110 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Capacity (oz) 1,800 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FG-3009
    FG-3009
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3009
    MFG Item Number
    FG-3009
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 220 lbs
    Capacity (N) 1,000 N
    Capacity (Kg) 100 kg
    Capacity (oz) 3,500 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FGE-100XY
    FGE-100XY
    Shimpo Instruments Force Gauges, FGE Series
    Item Number
    FGE-100XY
    MFG Item Number
    FGE-100XY
    Series
    FGE
    Product Description
    50 lb (20 kg) Capacity Digital Fore
    Specifications
    Specifications
    Capacity (lbs) 100 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Data Sampling Rate 1,000 Hz
    Display Update Rate 20 Hz
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. DT-725UNPS
    DT-725UNPS
    Shimpo Instruments Miscellaneous
    Item Number
    DT-725UNPS
    MFG Item Number
    DT-725UNPS
    Product Description
    AC Adapter/Charger, Universal Power