Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 19554

Set Ascending Direction
  1. F35-1-13-0
    F35-1-13-0
    Simpson Electric Panel Meters & Gauges, Falcon F35 Series
    Item Number
    F35-1-13-0
    MFG Item Number
    F351130
    Series
    Falcon F35
    Product Description
    PANEL METER, DIGITAL, 20VDC, 120VAC
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 20 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Accuracy 0.2 %
    Operating Temperature 32-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. H335-1-46-1-0-0
    H335-1-46-1-0-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-46-1-0-0
    MFG Item Number
    H335146100
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 5AAC,
    Specifications
    Specifications
    Type (Engineering Units) AC Amps
    Max Input Signal 5 A
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output 4-20 mA
    Communication None
    Operating Temperature 32-122 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 01293
    01293
    Simpson Electric Current Transformers
    Item Number
    01293
    MFG Item Number
    01293
    Product Description
    Current Transformer, 50:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 50:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 00248
    00248
    Simpson Electric Miscellaneous
    Item Number
    00248
    MFG Item Number
    00248
    Product Description
    Case, Roll-Top, 260-6+ Series
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. H335-1-46-0-1-0
    H335-1-46-0-1-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-46-0-1-0
    MFG Item Number
    H335146010
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 5AAC, NO
    Specifications
    Specifications
    Type (Engineering Units) AC Amps
    Max Input Signal 5 A
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 35075
    35075
    Simpson Electric Panel Meters & Gauges, Wide-Vue Series
    Item Number
    35075
    MFG Item Number
    35075
    Series
    Wide-Vue
    Product Description
    Panel Meter, 0-50AAC, 3.5in., 5AAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-50
    Input Signal 5 A AC
    Accuracy 2 %
    Operating Temperature -4-162 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 01306
    01306
    Simpson Electric Current Transformers
    Item Number
    01306
    MFG Item Number
    01306
    Product Description
    Current Transformer, 75:5, 2VA,
    Specifications
    Specifications
    Current Ratio 75:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
  8. 03230
    03230
    Simpson Electric Panel Meters & Gauges, Wide-Vue Series
    Item Number
    03230
    MFG Item Number
    03230
    Series
    Wide-Vue
    Product Description
    Panel Meter, 0-150AAC, 3.5in., 5AAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-150
    Input Signal 5 A AC
    Accuracy 2 %
    Operating Temperature -4-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. A100
    A100
    Simpson Electric Panel Meters & Gauges, Amik 100 Series
    Item Number
    A100
    MFG Item Number
    A100
    Series
    Amik 100
    Product Description
    Panel Meter, Digital, 1/4DIN, 40-300V
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 3
    Power Supply 40-300 VAC/VDC
    Nominal Size 1/4 DIN
    Analog Output None
    Communication None
    Accuracy 1 %
    Operating Temperature -20-70 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 01313
    01313
    Simpson Electric Current Transformers
    Item Number
    01313
    MFG Item Number
    01313
    Product Description
    Current Transformer, 250:5, 2VA, 24in.
    Specifications
    Specifications
    Current Ratio 250:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Mounting Plain Ring
    Termination Wire Leads