Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6344

Set Ascending Direction
  1. USB-485-2W
    USB-485-2W
    Toshiba Miscellaneous
    Item Number
    USB-485-2W
    MFG Item Number
    USB-485-2W
    Product Description
    CABLE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TLP559
    TLP559
    Toshiba Miscellaneous
    Item Number
    TLP559
    MFG Item Number
    TLP559
    Product Description
    OPTO
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ASD-MTG-KIT9
    ASD-MTG-KIT9
    Toshiba Miscellaneous
    Item Number
    ASD-MTG-KIT9
    MFG Item Number
    ASD-MTG-KIT9
    Product Description
    G9 REMOTE MOUNTING KIT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VFS15-4037PL1-W1
    VFS15-4037PL1-W1
    Toshiba Drives
    Item Number
    VFS15-4037PL1-W1
    MFG Item Number
    VFS15-4037PL1-W1
    Product Description
    VFD, VFS15.5HP, 3.7KW, 380/480V,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 9.5 A
    Operator Controls Built In
    IP Rating IP20
    Mounting Wall
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 460 VAC
    Depth 5.9 "
    Width 5.5 "
    Height 6.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VFS15-2015PM-W1
    VFS15-2015PM-W1
    Toshiba Drives
    Item Number
    VFS15-2015PM-W1
    MFG Item Number
    VFS15-2015PM-W1
    Product Description
    VFD, VFS15, 2HP, 1.5KW, 200/240V,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 8 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Mounting Wall
    Input Range Voltage (AC) 200 VAC, 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 0204XSSB41A-P
    0204XSSB41A-P
    Toshiba Motors
    Item Number
    0204XSSB41A-P
    MFG Item Number
    0204XSSB41A-P
    Product Description
    MOTOR, EQP GLOBAL 840, 20HP, 15KW,
    Specifications
    Specifications
    Type General Purpose
    RPM 1,800 RPM
    Phase 3
    Frequency 60 Hz
    Voltage (AC) 460 VAC
    Nominal Voltage 480 VAC
    Enclosure Totally Enclosed Fan Cooled
    Mounting Type Footed
    Efficiency % 93 %
    Full Load Current 25 A
    Inverter Duty Yes
    Composition Cast Iron
    Class/Group Class F
    Bearing Type Ball
    Overload Protection None
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. VFS15-2037PM-W1
    VFS15-2037PM-W1
    Toshiba Drives
    Item Number
    VFS15-2037PM-W1
    MFG Item Number
    VFS15-2037PM-W1
    Product Description
    VFD, VFS15.5HP, 3.7KW, 200/240V,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 17.5 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Mounting Wall
    Input Range Voltage (AC) 200 VAC, 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VFS15-4075PL-W1
    VFS15-4075PL-W1
    Toshiba Drives
    Item Number
    VFS15-4075PL-W1
    MFG Item Number
    VFS15-4075PL-W1
    Product Description
    VFD, VFS15, 10HP, 7.5KW, 380/480V,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 10 hp
    Amps (Constant Torque Rating) 17 A
    Operator Controls Built In
    IP Rating IP20
    Mounting Wall
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 460 VAC
    Depth 6.7 "
    Width 5.9 "
    Height 8.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VFAS3-2007P
    VFAS3-2007P
    Toshiba Drives
    Item Number
    VFAS3-2007P
    MFG Item Number
    VFAS3-2007P
    Product Description
    VFD, VFAS3, 1HP/2HP, .75KW/1.5KW,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 1 hp
    HP (Variable Torque Rating) 2 hp
    Amps (Constant Torque Rating) 4.6 A
    Amps (Variable Torque Rating) 8 A
    Braking Type Dynamic
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VFAS3-2004P
    VFAS3-2004P
    Toshiba Drives
    Item Number
    VFAS3-2004P
    MFG Item Number
    VFAS3-2004P
    Product Description
    VFD, VFAS3, .5HP/1HP, 240V, 3PH,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 0.5 hp
    HP (Variable Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.3 A
    Amps (Variable Torque Rating) 4.6 A
    Braking Type Dynamic
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 240 VAC