Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 9511

Set Ascending Direction
  1. 57.904.6355.0
    57.904.6355.0
    Wieland Terminal Blocks, SELOS Series
    Item Number
    57.904.6355.0
    MFG Item Number
    57.904.6355.0
    Series
    SELOS
    Product Description
    Fuse Terminal Block, 6mm, Gray,
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 10 mm
    UL Current 15 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    Color Gray
    Mounting Type DIN Rail
    Fuse Size 1/4 x 1-1/4 "
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 81.000.6120.0
    81.000.6120.0
    Wieland Power Supplies, Wipos Series
    Item Number
    81.000.6120.0
    MFG Item Number
    81.000.6120.0
    Series
    Wipos
    Product Description
    Power Supply, 24VDC, 2.5A, 1Ph, 60W,
    Specifications
    Specifications
    Power 60 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 2.5 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 57.535.0155.0
    57.535.0155.0
    Wieland Terminal Blocks, SELOS Series
    Item Number
    57.535.0155.0
    MFG Item Number
    57.535.0155.0
    Series
    SELOS
    Product Description
    Terminal Block, 16mm, 150A, Gry,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 16 mm
    UL Current 150 A
    UL Voltage 600 VAC
    CSA Current 110 A
    CSA Voltage 600 VAC
    Color Gray
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 70.310.2440.0
    70.310.2440.0
    Wieland Miscellaneous
    Item Number
    70.310.2440.0
    MFG Item Number
    70.310.2440.0
    Product Description
    24 POLE/ SCREW CLAMP PLUG INSERT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 70.300.2440.0
    70.300.2440.0
    Wieland Miscellaneous
    Item Number
    70.300.2440.0
    MFG Item Number
    70.300.2440.0
    Product Description
    Screw Clamp Socket Insert, 24 Pole
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 80.010.4502.0
    80.010.4502.0
    Wieland Miscellaneous
    Item Number
    80.010.4502.0
    MFG Item Number
    80.010.4502.0
    Product Description
    FLAREMOVE 24V DC 250V/6A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 70.300.0640.0
    70.300.0640.0
    Wieland Miscellaneous
    Item Number
    70.300.0640.0
    MFG Item Number
    70.300.0640.0
    Product Description
    6 POLE/ SCREW CLAMP SOCKET INSERT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 70.300.1040.0
    70.300.1040.0
    Wieland Miscellaneous
    Item Number
    70.300.1040.0
    MFG Item Number
    70.300.1040.0
    Product Description
    10 POLE/ SCREW CLAMP SOCKET INSERT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 70.310.1040.0
    70.310.1040.0
    Wieland Miscellaneous
    Item Number
    70.310.1040.0
    MFG Item Number
    70.310.1040.0
    Product Description
    10 POLE/ SCREW CLAMP PLUG INSERT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 70.310.0640.0
    70.310.0640.0
    Wieland Miscellaneous
    Item Number
    70.310.0640.0
    MFG Item Number
    70.310.0640.0
    Product Description
    6 POLE/ SCREW CLAMP PLUG INSERT