Obsolete
Series Information
| Manufacturer Part Number | FKIT-VMD1B-F24D |
|---|---|
| Manufacturer | Veris Industries |
| Family Series | Veris Industries Relays |
| Description | Relay & Socket Kit,SPDT -F w/-F Socket,24VDC |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Number of Connections | 5 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 15 A |
| Bifurcated Contact | No |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.135 lbs |