Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-190-502/AM/S
Scopemeter 2Ch 500Mhz Col Americas
Item Number
FLUKE-190-502/AM/S
This item cannot be canceled or returned
Description
Item #
FLUKE-190-502/AM/S
Scopemeter 2Ch 500Mhz Col Americas
Specifications
Specifications
| Manufacturer Part Number |
4025719 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Oscilloscopes |
| Description |
Scopemeter 2Ch 500Mhz Col Americas Scc |
| AC Voltage |
600 V |
| DC Voltage |
600 V |
| Number of Channels |
2 |
| PC Interface |
Yes |
| Backlight |
Yes |
| Rise Time |
0.7 ns |
| Display |
LCD |
| Net Weight |
0 lbs |
| Gross Weight |
1.19 lbs |
FLUKE-190-502/AM/S
Fluke Oscilloscopes