Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-424D
Laser Distance Meter,100M/330FT Max
This item cannot be canceled or returned
Description
Laser Distance Meter,100M/330FT Max
Specifications
Specifications
| Manufacturer Part Number |
4106866 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Distance Meters |
| Description |
Laser Distance Meter,100M/330FT Max |
| Range |
200 ' |
| Accuracy |
0.08 " |
| Data Hold |
No |
| Display |
LCD |
| Backlight |
Yes |
| Protection Rating |
IP54 |
| Net Weight |
0.26 lbs |
| Gross Weight |
1.48 lbs |
FLUKE-424D
Fluke Distance Meters