FLUKE-700G01
Fluke Panel Meters & Gauges, 700G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-700G01

Fluke Panel Meters & Gauges, 700G Series

FLUKE-700G01

Fluke Panel Meters & Gauges, 700G Series
Pressure Gauge, -10 To 10 In H2O
Item Number
FLUKE-700G01
MFG Item Number
4353523
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 700G Series
Item #
FLUKE-700G01
Pressure Gauge, -10 To 10 In H2O

700G Series Information

Specifications

Specifications
Manufacturer Part Number 4353523
Manufacturer Fluke
Product Series 700G
Family Series Fluke Panel Meters & Gauges, 700G Series
Description Pressure Gauge, -10 To 10 In H2O
Range -10-10 " H2O
Connection 1/4 NPT
Units Dual Scale: in H2O, mbar
Vacuum Measurement Yes
Filler Medium Dry
Approvals ATEX, CE, CSA, EMC
Comments Any Clean, Dry non-corrosive gas
Net Weight 1.22 lbs
Gross Weight 1.22 lbs