Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750PD6
Pressure Module, -15 To 100 (-1
This item cannot be canceled or returned
Description
Pressure Module, -15 To 100 (-1
Specifications
Specifications
| Manufacturer Part Number |
4352595 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, -15 To 100 (-1 To 7 Bar), (-100 To 700 Kpa) |
| Pressure Range |
-15-100 psi |
| Maximum Pressure |
100 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750PD6
Fluke Sensors