Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-750R07
Pressure Module, 0 To 500 (0 To 35
This item cannot be canceled or returned
Description
Pressure Module, 0 To 500 (0 To 35
Specifications
Specifications
| Manufacturer Part Number |
4352657 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Sensors |
| Description |
Pressure Module, 0 To 500 (0 To 35 Bar), (0 To 3500 Kpa) |
| Pressure Range |
0-500 psi |
| Maximum Pressure |
500 psi |
| Operating Temperature |
32-122 °F |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
FLUKE-750R07
Fluke Sensors