FLUKE-I2500-18
Fluke Multimeters, iFlex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-I2500-18

Fluke Multimeters, iFlex Series

FLUKE-I2500-18

Fluke Multimeters, iFlex Series
IFLEX 2500A PROBE 18IN
Item Number
FLUKE-I2500-18
MFG Item Number
3676405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, iFlex Series
Item #
FLUKE-I2500-18
IFLEX 2500A PROBE 18IN

iFlex Series Information

  • 7.5mm Coil Diameter Allows Measurement in Tight Spaces
  • Ergonomic Design Allows Easy Operation with One Hand
  • 1.8m (6ft) Cable
  • CAT IV 600V, CAT III 1000V
  • Expands the Measurement Range to 2500A AC while Providing Increased Display Flexibility, Ability to Measure Awkward Sized Conductors and Improved Wire Access
The Fluke iFlex flexible current probes expand the measurement range of the select Fluke meters to 2500 A ac while providing the ultimate measurement flexibility. The iFlex probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.

Specifications

Specifications
Manufacturer Part Number 3676405
Manufacturer Fluke
Product Series iFlex
Family Series Fluke Multimeters, iFlex Series
Description IFLEX 2500A PROBE 18IN
Temperature Readings No
True RMS No
Max Current 2,500 A (VAC)
Frequency 0.5 kHz
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 18 "
Net Weight 1.39 lbs
Gross Weight 1.39 lbs