FPA200/180

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPA200/180

Fibox Enclosures, MNX Series

FPA200/180

Fibox Enclosures, MNX Series
FRONT PLATE, MNX SERIES, 9.3in.x6.7in.
MFG Item Number
FPA200/180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MNX Series
Item #
FPA200/180
FRONT PLATE, MNX SERIES, 9.3in.x6.7in.

MNX Series Information

  • IP66/IP67 Protection
  • Halogen Free
  • Totally Insulated

Specifications

Specifications
Manufacturer Part Number FPA200/180
Manufacturer Fibox
Product Series MNX
Family Series Fibox Enclosures, MNX Series
Description FRONT PLATE, MNX SERIES, 9.3in.x6.7in.
Material Aluminum
Composition Metallic
Panel Type Front
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 7 "
Net Weight 0.35 lbs
Gross Weight 0.39 lbs