Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR10GG50V16I

Mersen Fuses

FR10GG50V16I

Mersen Fuses
Fuse, 16A, 500VAC, gG, 10x38mm,
MFG Item Number
FR10GG50V16I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR10GG50V16I
Fuse, 16A, 500VAC, gG, 10x38mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FR10GG50V16I
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 16A, 500VAC, gG, 10x38mm, w/Indicator, H201809
Fuse Type IEC Ferrule Type
Current Rating 16 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
G200750
G200750
Mersen Fuses, FR Series
H201809
H201809
Mersen Fuses, FR Series