Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS150R12KT4
MFG Item Number
FS150R12KT4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FS150R12KT4 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT SIX-PACK |
| Type |
Six-Pack |
| Vces |
1,200 VDC |
| Ic |
150 A |
| vges+/- |
20 V |
| Ices Max |
1 mA |
| Iges Max |
0.1 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
122 mm |
| Height |
20.5 mm |
| Depth |
62 mm |
| Net Weight |
0.6613 lbs |
| Gross Weight |
0.67 lbs |
FS150R12KT4
Infineon Transistors