FS15R06XL4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS15R06XL4

Infineon Transistors

FS15R06XL4

Infineon Transistors
IGBT 15A 600V SIX-PACK
MFG Item Number
FS15R06XL4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FS15R06XL4
IGBT 15A 600V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FS15R06XL4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 15A 600V SIX-PACK
Type Six-Pack
Vces 600 VDC
Ic 15 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 45.6 mm
Height 20.5 mm
Depth 33 mm
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs