Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS450R17OE4P
MFG Item Number
FS450R17OE4P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FS450R17OE4P |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT |
| Type |
Six-Pack |
| Vces |
1,700 VDC |
| Ic |
450 A |
| vges+/- |
20 V |
| Comments |
Low Saturation and Fast Trench IGBT, Pre-Applied Thermal Interface Material |
| Net Weight |
1.7637 lbs |
| Gross Weight |
1.7637 lbs |
FS450R17OE4P
Infineon Transistors