The store will not work correctly when cookies are disabled.
FS6-0.5/18.25
Turck Cordsets, Eurofast Series
In stock
Item Number
FS6-0.5/18.25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Connector; M12 Male Receptacle;
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U1132-05 |
Item Number |
FS6-0.5/18.25 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, Eurofast Series |
Receptacle Description |
Male Front Mount Receptacle |
Connector Class |
Micro (M12) |
Connector Configuration |
Male to Flying Leads |
Receptacle Gender |
Male |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M12 |
Side 2 Connection Type |
Leads |
Number of Pins |
6 |
Mounting Type |
Front Mount |
Connector Size |
M12 x 1.00 |
Length |
0.5 m |
Mounting Threads |
1/4 NPT |
Number of Wires |
6 |
Maximum Voltage |
60 VAC, 75 VDC |
Current Rating |
2 A |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP68 |
Indicator Type |
None |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved