The store will not work correctly when cookies are disabled.
FSSDWED9S/T456-1M
Turck Cordsets, Profibus Series
In stock
Item Number
FSSDWED9S/T456-1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Profibus Series
Profibus Series Information
- Cables that meet the requirements of EN 50170 for communication up to 12 MBAUD
- PLTC rated cable (CSA FT4)
- Oil RES II and sunlight resistant
- M12 reverse keyed connectors
- Up to 4 Amp and 250 Volt rated
- IP67/IP69K rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-52891 |
Item Number |
FSSDWED9S/T456-1M |
Manufacturer |
Turck |
Product Series |
Profibus |
Family Series |
Turck Cordsets, Profibus Series |
Cable Type |
TPU |
Number of Pins |
5, 9 |
Connector Type |
Male M12 Straight Plug to Male Right Angle 9 Pin D-Sub Plug |
Connector Configuration |
Male to Male |
Cable Color |
Violet |
Connector Size |
M12 x 1.00 to D-Sub |
Length |
1 m |
Connector Class |
Micro (M12), D-Sub |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
Braid/Drn/Foil |
Number of Wires |
2 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
0-60 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP20, IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Data |
Side 1 Gender |
Male |
Side 1 Connector |
D-Sub |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Approvals |
CSA, UR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved