Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWA Series
FWA-150B
Eaton's Bussmann series Fuses, FWA Series
SEMI-COND FUSE 150A 150V AC
This item cannot be canceled or returned
Description
SEMI-COND FUSE 150A 150V AC
5~1000 Amps 150V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL Recognized Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Manufacturer Part Number
FWA-150B
Manufacturer
Eaton's Bussmann series
Product Series
FWA
Family Series
Eaton's Bussmann series Fuses, FWA Series
Description
Eaton Bussmann series FWA high speed fuse, 500 Vac 0.25-6.3A, 500 Vdc 2-5A, 150A, 200 kAIC Vac 70-1000A, 20 kAIC at 150 Vdc 70-800A, 100 kAIC at 80 Vdc 70-1000A, None, High speed fuse, Blade end X blade end, Stud
Fuse Type
American Seminconductor Type
Current Rating
150 A
AC Voltage
150 VAC
DC Voltage
150 VDC
Characteristic
Semiconductor
Interrupt Rating
100 kA @ 150 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
UL
Net Weight
0.155 lbs
Gross Weight
0.17 lbs
FWA-150B
Eaton's Bussmann series Fuses, FWA Series