Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Transistors, IH Series
FZ1200R17HE4
Infineon Transistors, IH Series
IGBT, Single, 1700V, 1200A
MFG Item Number
FZ1200R17HE4
This item cannot be canceled or returned
Description
IGBT, Single, 1700V, 1200A
Specifications
Specifications
| Manufacturer Part Number |
FZ1200R17HE4 |
| Manufacturer |
Infineon |
| Product Series |
IH |
| Family Series |
Infineon Transistors, IH Series |
| Description |
IGBT, Single, 1700V, 1200A |
| Type |
Single |
| Vces |
1,700 VDC |
| Ic |
1,200 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
5.2-6.4 V |
| Width |
130 mm |
| Height |
38 mm |
| Circuit Type |
Single IGBT |
| Approvals |
UL |
| Comments |
Low Saturation and Fast Trench IGBT |
| Depth |
140 mm |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.805 lbs |
FZ1200R17HE4
Infineon Transistors, IH Series