Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ1500R33HL3
MFG Item Number
FZ1500R33HL3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FZ1500R33HL3 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT |
| Type |
Single |
| Vces |
3,300 VDC |
| Ic |
1,500 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
190 mm |
| Height |
38 mm |
| Depth |
140 mm |
| Net Weight |
2.6453 lbs |
| Gross Weight |
2.6453 lbs |
FZ1500R33HL3
Infineon Transistors