Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FZ1800R12HE4-B9
IGBT, Single, 1200V, 1200A
Item Number
FZ1800R12HE4-B9
MFG Item Number
FZ1800R12HE4_B9
This item cannot be canceled or returned
Description
IGBT, Single, 1200V, 1200A
Specifications
Specifications
| Manufacturer Part Number |
FZ1800R12HE4_B9 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, Single, 1200V, 1200A |
| Type |
Single |
| Vces |
1,200 VDC |
| Ic |
1,800 A |
| vges+/- |
20 V |
| Circuit Type |
Single IGBT |
| Comments |
Low Saturation and Fast Trench IGBT, 140x190mm Base Plate |
| Net Weight |
4.1888 lbs |
| Gross Weight |
4.1888 lbs |
FZ1800R12HE4-B9
Infineon Transistors