FZ400R12KE3B1
Infineon Transistors, 62mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ400R12KE3B1

Infineon Transistors, 62mm Series

FZ400R12KE3B1

Infineon Transistors, 62mm Series
IGBT, Single, 1200V, 400A
MFG Item Number
FZ400R12KE3B1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, 62mm Series
Item #
FZ400R12KE3B1
IGBT, Single, 1200V, 400A

62mm Series Information

  • Superior solution for frequency‑controlled inverter drives
  • UL/CSA Certification with UL1557 E83336
  • Operating temperature up to 150 °C
  • Optimized switching characteristic like softness and reduced switching losses
  • Existing packages with higher current capability
  • RoHS compliant

Infineon’s C‑Series IGBT module is a high‑power converter designed to deliver excellent electrical performance with high reliability. The 62mm IGBT portfolio features state‑of‑the‑art IGBT4 Chip Technology, with fast switching at up to 900 amps. The C‑Series covers a wide range with multiple switching configurations, including single switching, dual switch, common emitter, and chopper. With the right package, C‑Series IGBT modules are suitable for motor‑drive systems, UPS applications, servo units, power inverters and more.


Videos

Specifications

Specifications
Manufacturer Part Number FZ400R12KE3B1
Manufacturer Infineon
Product Series 62mm
Family Series Infineon Transistors, 62mm Series
Description IGBT, Single, 1200V, 400A Has Auxiliary Cathode on Term 4
Type Single
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Width 106.4 mm
Height 36.5 mm
Circuit Type Single IGBT
Comments Low Saturation and Fast Trench IGBT, Auxiliary Collector Sense
Depth 61.4 mm
Net Weight 0.7496 lbs
Gross Weight 0.7496 lbs