FZ400R65KE3
Infineon Transistors, IH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ400R65KE3

Infineon Transistors, IH Series

FZ400R65KE3

Infineon Transistors, IH Series
IGBT
MFG Item Number
FZ400R65KE3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Transistors, IH Series
Item #
FZ400R65KE3
IGBT

IH Series Information


Specifications

Specifications
Manufacturer Part Number FZ400R65KE3
Manufacturer Infineon
Product Series IH
Family Series Infineon Transistors, IH Series
Description IGBT
Type Single
Vces 6,500 VDC
Ic 400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.4-6.6 V
Width 130 mm
Height 48 mm
Circuit Type Single IGBT
Approvals UL
Comments Low Saturation and Fast Trench IGBT
Depth 140 mm
Net Weight 2.055 lbs
Gross Weight 2.055 lbs