FZ600R12KS4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ600R12KS4

Infineon Transistors

FZ600R12KS4

Infineon Transistors
IGBT, Single, 1200V, 600A
MFG Item Number
FZ600R12KS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
FZ600R12KS4
IGBT, Single, 1200V, 600A

Series Information

Specifications

Specifications
Manufacturer Part Number FZ600R12KS4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, Single, 1200V, 600A
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 106.4 mm
Height 36.5 mm
Circuit Type Single IGBT
Depth 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.745 lbs