FZ800R12KF5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ800R12KF5

Infineon Transistors

FZ800R12KF5

Infineon Transistors
IGBT 800A 1200V SINGLE
MFG Item Number
FZ800R12KF5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FZ800R12KF5
IGBT 800A 1200V SINGLE

Series Information

Specifications

Specifications
Manufacturer Part Number FZ800R12KF5
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 800A 1200V SINGLE
Type Single
Vces 1,200 VDC
Ic 800 A
vges+/- 20 V
Circuit Type Single IGBT
Comments Fast Switching Type
Net Weight 3.135 lbs
Gross Weight 3.135 lbs
Alternatives
FZ1200R12HE4
FZ1200R12HE4
Infineon Transistors, IH Series