Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Transistors, IH Series
FZ800R45KL3_B5
Infineon Transistors, IH Series
MFG Item Number
FZ800R45KL3_B5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FZ800R45KL3_B5 |
| Manufacturer |
Infineon |
| Product Series |
IH |
| Family Series |
Infineon Transistors, IH Series |
| Description |
IGBT |
| Type |
Single |
| Vces |
4,500 VDC |
| Ic |
800 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
5.4-6.6 V |
| Width |
130 mm |
| Height |
48 mm |
| Circuit Type |
Single IGBT |
| Comments |
Low Vce(sat), 6.5kV Housing - 10.2kV Insulation |
| Depth |
140 mm |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
FZ800R45KL3_B5
Infineon Transistors, IH Series