Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GB200
3/4 In Bshg Insul Znc D/C
This item cannot be canceled or returned
Description
3/4 In Bshg Insul Znc D/C
Specifications
Specifications
| Manufacturer |
Neer |
| Family Series |
Neer Miscellaneous |
| Manufacturer Part Number |
GB200 |
| Description |
3/4 In Bshg Insul Znc D/C |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.125 lbs |
*Galco is not an authorized distributor for this brand Click here for details.