Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hand Tools, GBX-300 Series
GBX-300
Gardner Bender Hand Tools, GBX-300 Series
This item cannot be canceled or returned
Description
Hand Tools, GBX-300 Series
GBX-300 Series Information
- Quick‑Clamp Feature Automatically Adjusts to Cable Size and Secures It for Splitting
- Cutting Depth Adjustment Ensures Clean Cuts without Nicking Cable
- High Durability Blade Provides 2X Normal Wear Characteristics
- Thumbwheel for Easy Blade Change, No Tooling Required
- Pivot Shaft Is Reinforced with High Strength Steel Sleeve
- Includes Storage Space for Replacement Blades
- Automatic Release Ejects Cable
- 25 ft Drop Test
Cuts BX, MC, AC, and liquid tight 3/8".
Specifications
Specifications
| Manufacturer Part Number |
GBX-300 |
| Manufacturer |
Gardner Bender |
| Product Series |
GBX-300 |
| Family Series |
Gardner Bender Hand Tools, GBX-300 Series |
| Description |
Armor Cable Cutter, Cuts BX, MC, AX and 3/8in. LiquidTight |
| Type |
Cable Cutter |
| Number of Pieces |
1 |
| Length |
7-1/4 " |
| Application |
Cable |
| Insulated |
No |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
GBX-300
Gardner Bender Hand Tools, GBX-300 Series