GE128-C
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GE128-C

Panduit Cable Entries, Grommet Edging Series

GE128-C

Panduit Cable Entries, Grommet Edging Series
GE128-C Grommet Edging, Natural, PA 6.6,
MFG Item Number
GE128-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Entries, Grommet Edging Series
Item #
GE128-C
GE128-C Grommet Edging, Natural, PA 6.6,

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GE128-C
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description The GE128-C National Aerospace Standard Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Nylon material. Designed for 0.085 - 0.128 2.2 mm - 3.3 mm thick panels. 12.75 323.9 mm long.
Strip Length 12.75 "
Color Natural
Material Nylon
Side Style Slotted
Adhesive No
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs