The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
22101
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 3/4in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
100
Inside Bend Radius
4.2 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
12102
Electri-Flex Conduit, LT Series
MFG Item Number
LT-12-100
Product Description
Conduit, 3/4in., LT, Gray, Jacketed,
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
100
Inside Bend Radius
2.5 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
81011
Electri-Flex Conduit, NM Series
Product Description
Conduit, 1/2in., NM, Gray, Non-Metal,
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.84 "
Feet/Pkg.
100 '
Inside Bend Radius
3.25 "
Conduit Material
Polyvinyl Chloride (PVC)
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
13102
Electri-Flex Conduit, LT Series
Product Description
Conduit, 1in., LT, Metallic Jacketed,
Specifications
Specifications
Trade Size
1 "
Diameter
1.32 "
Feet/Pkg.
100
Inside Bend Radius
3 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
11101
Electri-Flex Conduit, LT Series
Product Description
Flexible Metallic Conduit, 1/2in. Gry,
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.84 "
Feet/Pkg.
100
Inside Bend Radius
2 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
80132
Electri-Flex Conduit, EF Series
Product Description
Conduit, 1in., EF, Gray, Jacketed,
Specifications
Specifications
Trade Size
1 "
Diameter
1.32 "
Feet/Pkg.
100
Inside Bend Radius
3 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
81032
Electri-Flex Conduit, NM Series
Product Description
Conduit, 1in., Non-Metallic, Gray
Specifications
Specifications
Trade Size
1 "
Diameter
1.32 "
Feet/Pkg.
100 '
Inside Bend Radius
6.5 "
Conduit Material
Polyvinyl Chloride (PVC)
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
EFC050
Thomas & Betts Conduit, Type B Liquidtight Series
Series
Type B Liquidtight
Product Description
Flexible Tubing, 1/2in., Non-Metallic
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.642 "
Color
Black
Temperature Range (F)
2-140 °F
Oil Resistant
No
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
RIGID 1-1/4in. 90DEG ELBOW (UPC)
Specifications
Specifications
Trade Size
1-1/4 "
Conduit Material
Steel
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
11.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
81022
Electri-Flex Conduit, NM Series
Product Description
Conduit, 3/4in., NM, Gray,
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
100 '
Inside Bend Radius
4.25 "
Conduit Material
Polyvinyl Chloride (PVC)
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved