Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 104540

Set Ascending Direction
  1. ACS320-03U-04A1-4
    ACS320-03U-04A1-4
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-04A1-4
    MFG Item Number
    ACS320-03U-04A1-4
    Series
    ACS320
    Product Description
    Drive, AC, 2.0HP, 480V, 3.7A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 2 hp
    Amps (Variable Torque Rating) 3.7 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ACS320-03U-14A6-2
    ACS320-03U-14A6-2
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-14A6-2
    MFG Item Number
    ACS320-03U-14A6-2
    Series
    ACS320
    Product Description
    Drive, AC, 3.0HP, 240V, 13.3A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 240 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 13.3 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 4.1 "
    Depth 6.5 "
    Max Frequency 60 Hz
    Frame Size R2
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACS320-03U-08A8-4
    ACS320-03U-08A8-4
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-08A8-4
    MFG Item Number
    ACS320-03U-08A8-4
    Series
    ACS320
    Product Description
    Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 5 hp
    Amps (Variable Torque Rating) 8 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VFD68CHH-2C
    VFD68CHH-2C
    Johnson Controls HVAC Drives, NH-HMQ-H1 Series
    Item Number
    VFD68CHH-2C
    MFG Item Number
    VFD68CHH-2C
    Series
    NH-HMQ-H1
    Product Description
    3 Hp; 460 Vac; 50/60 Hz; 3 Hp
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 5 A
    Input Range Voltage (AC) 414-506 VAC
    Braking Type None
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Mounting Panel
    Height 5 "
    Width 4.25 "
    Depth 6.125 "
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ACS320-03U-05A6-4
    ACS320-03U-05A6-4
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-05A6-4
    MFG Item Number
    ACS320-03U-05A6-4
    Series
    ACS320
    Product Description
    Drive, AC, 3.0HP, 480V, 5.1A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 5.1 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 131B4216
    131B4216
    Danfoss Electronics HVAC Drives, VLT FC102 Series
    Item Number
    131B4216
    MFG Item Number
    131B4216
    Series
    VLT FC102
    Product Description
    HVAC Drive, 460V, 7.5 HP, Chassis
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    Amps (Variable Torque Rating) 12.1 A
    Amps (Constant Torque Rating) 11 A
    Input Range Voltage (AC) 380-480 VAC
    Braking Type None
    AC Line Regenerative No
    Operator Controls Keypad Included
    Mounting Panel
    HP (Constant Torque Rating) 7.5 hp
    Height 12 "
    Width 4.6 "
    Depth 7.2 "
    Frame Size A3
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ACS320-03U-26A8-2+J400
    ACS320-03U-26A8-2+J400
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-26A8-2+J400
    MFG Item Number
    ACS320-03U-26A8-2+J400
    Series
    ACS320
    Product Description
    Drive, AC, 7.5HP, 240V, 24.4A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 240 VAC
    Input Phase 3
    HP (Variable Torque Rating) 7.5 hp
    Amps (Variable Torque Rating) 24.4 A
    Operator Controls Keypad Included
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 6.7 "
    Depth 6.7 "
    Max Frequency 60 Hz
    Frame Size R3
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACS320-03U-02A4-4
    ACS320-03U-02A4-4
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-02A4-4
    MFG Item Number
    ACS320-03U-02A4-4
    Series
    ACS320
    Product Description
    Drive, AC, 1.0HP, 480V, 2.2A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 1 hp
    Amps (Variable Torque Rating) 2.2 A
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ACS320-03U-05A2-2+J404
    ACS320-03U-05A2-2+J404
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-05A2-2+J404
    MFG Item Number
    ACS320-03U-05A2-2+J404
    Series
    ACS320
    Product Description
    Drive, AC, 1.0HP, 240V, 4.7A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 240 VAC
    Input Phase 3
    HP (Variable Torque Rating) 1 hp
    Amps (Variable Torque Rating) 4.7 A
    Operator Controls Keypad Included
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ACS320-03U-08A8-4+J404
    ACS320-03U-08A8-4+J404
    ABB HVAC Drives, ACS320 Series
    Item Number
    ACS320-03U-08A8-4+J404
    MFG Item Number
    ACS320-03U-08A8-4+J404
    Series
    ACS320
    Product Description
    Drive, AC, 5.0HP, 480V, 8.0A, VT, OP
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 5 hp
    Amps (Variable Torque Rating) 8 A
    Operator Controls Keypad Included
    NEMA Rating NEMA 1
    Mounting Wall or Panel
    Height 8 "
    Width 2.8 "
    Depth 6.3 "
    Max Frequency 60 Hz
    Frame Size R1
    Enclosed Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

HVAC Drives

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved