Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 9733

Set Ascending Direction
  1. 261420
    261420
    Chromalox Heaters, UB Series
    Item Number
    261420
    MFG Item Number
    261420
    Series
    UB
    Product Description
    UB-23 M230V 240V1P 2.000KW
    Specifications
    Specifications
    Kilowatts 2 kW
    Voltage 240 V
    Electrical Phase 1
    Full Load Current 8.3 A
    Control Volts 230 V
    Motor Phase 1
    RPM 1,550 RPM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 132812
    132812
    Chromalox Heaters, WS Series
    Item Number
    132812
    MFG Item Number
    132812
    Series
    WS
    Product Description
    WS-605 HT S 120V1P 500W
    Specifications
    Specifications
    Wattage 500 W
    Voltage 120 V
    Phase 1
    Watt Density (W/In^2) 25
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 253809
    253809
    Chromalox Heaters, SCB Series
    Item Number
    253809
    MFG Item Number
    253809
    Series
    SCB
    Product Description
    SCB-50 120V 50W
    Specifications
    Specifications
    Wattage 50 W
    Voltage 120 V
    Phase 1
    Max Temperature 800 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 261534
    261534
    Chromalox Heaters, UB Series
    Item Number
    261534
    MFG Item Number
    261534
    Series
    UB
    Product Description
    UB-502 M115V 480V3P 5.000KW
    Specifications
    Specifications
    Kilowatts 5 kW
    Voltage 480 V
    Electrical Phase 3
    Full Load Current 36 A
    Control Volts 115 V
    Motor Phase 1
    RPM 1,050 RPM
    Increase
    Decrease
    Availability
  5. 136362
    136362
    Chromalox Heaters, A Series
    Item Number
    136362
    MFG Item Number
    136362
    Series
    A
    Product Description
    A-90 HT RING240V1P 1800W
    Specifications
    Specifications
    Wattage 1,800 W
    Voltage 240 V
    Phase 1
    Watt Density (W/In^2) 19
    Max Temperature 1,200 °F
    Mounting Ring Clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 129314
    129314
    Chromalox Heaters, OT Series
    Item Number
    129314
    MFG Item Number
    129314
    Series
    OT
    Product Description
    OT-715 IRON 120V1P 150W
    Specifications
    Specifications
    Wattage 150 W
    Voltage 120 V
    Phase 1
    Watt Density (W/In^2) 11
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 191345
    191345
    Chromalox Heaters, ARTM Series
    Item Number
    191345
    MFG Item Number
    191345
    Series
    ARTM
    Product Description
    ARMT-2000T4 240V1P 2000W
    Specifications
    Specifications
    Kilowatts 2 kW
    Voltage 240 V
    Phase 1
    Watt Density (W/In^2) 83
    NPT Size 1 " Brass Screw Plug
    Conduit Thread 0.75 "
    General Purpose Yes
    Explosion Resistant No
    Thermostat Yes
    Application(s) Clean Water Heating
    Operating Temperature 60-187 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 191820
    191820
    Chromalox Heaters, MTO-3 Series
    Item Number
    191820
    MFG Item Number
    191820
    Series
    MTO-3
    Product Description
    MTO-337A 480V3P 3750W
    Specifications
    Specifications
    Kilowatts 3.75 kW
    Voltage 480 V
    Phase 3
    Watt Density (W/In^2) 26
    NPT Size 2.5 " Steel Screw Plug
    Conduit Thread 0.75 "
    General Purpose Yes
    Explosion Resistant No
    Thermostat No
    Application(s) Light Weight Oil
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 289123
    289123
    Chromalox Heaters, MTO-3 Series
    Item Number
    289123
    MFG Item Number
    289123
    Series
    MTO-3
    Product Description
    MTO-330E2 480V1P 3000W
    Specifications
    Specifications
    Kilowatts 3 kW
    Voltage 480 V
    Phase 1
    Watt Density (W/In^2) 24
    NPT Size 2.5 " Steel Screw Plug
    Conduit Thread 0.75 "
    General Purpose No
    Explosion Resistant Yes
    Thermostat No
    Application(s) Light Weight Oil
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 123297
    123297
    Chromalox Heaters, SL-B Series
    Item Number
    123297
    MFG Item Number
    123297
    Series
    SL-B
    Product Description
    SLB-4-10-55P-10-120V-200W
    Specifications
    Specifications
    Wattage 200 W
    Voltage 120 V
    Operating Temperature 40 °F
    Thermostat Yes
    Enclosure Yes
    Lead Length 10 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Heaters

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved