-
PS5R-VB05IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VB05MFG Item NumberPS5R-VB05SeriesPS5R-VProduct DescriptionPower Supply, 5VDC, 2A, 1Ph, 10W,Specifications
Specifications Power 10 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 5 VDC Output Current 2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 73 % Operating Temperature -13-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP20.241Puls Power Supplies, CP SeriesItem NumberCP20.241MFG Item NumberCP20.241SeriesCPProduct DescriptionPower Supply, 24VDC, 20A, 1Ph, 480W,Specifications
Specifications Power 480 W Input Voltage (AC) 100-240 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Efficiency % 95.6 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
85692Murrelektronik Power SuppliesItem Number85692MFG Item Number85692Product DescriptionEmparro Power Supply 3-Phase, In:Specifications
Specifications Input Voltage (AC) 324-572 VAC Input Frequency 50-60 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 15 A Mounting DIN Rail Enclosed Yes Encapsulated No Overload Protection Yes Short Circuit Protection Yes Parallel Operation Yes Efficiency % 94.8 % Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VE24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VE24MFG Item NumberPS5R-VE24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 3.75A, 1Ph, 90WSpecifications
Specifications Power 90 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3.75 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XT40.242Puls Power Supplies, Dimension SeriesItem NumberXT40.242MFG Item NumberXT40.242SeriesDimensionProduct DescriptionPower Supply, 24VDC, 40A, 3PH, 960WSpecifications
Specifications Power 960 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 408-552 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 40 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 95.5 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
UBC10.241Puls Power Supplies, U SeriesItem NumberUBC10.241MFG Item NumberUBC10.241SeriesUProduct DescriptionDC UPS w/Integral Battery, 24VDC/10ASpecifications
Specifications Watt Capacity 360 W Voltage 22-30 VDC Nominal Voltage 24 VDC Connection Type Spring Clamp Number of Outputs 1 Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML100.200Puls Power Supplies, Mini Line SeriesItem NumberML100.200MFG Item NumberML100.200SeriesMini LineProduct DescriptionPower Supply, 24VDC, 4.2A, 2PH, 100WSpecifications
Specifications Power 100 W Input Voltage (AC) 380-480 VAC Input Frequency 47-63 Hz Phase (Input) 2 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 4.2 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 89.5 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
81.000.6120.0Wieland Power Supplies, Wipos SeriesItem Number81.000.6120.0MFG Item Number81.000.6120.0SeriesWiposProduct DescriptionPower Supply, 24VDC, 2.5A, 1Ph, 60W,Specifications
Specifications Power 60 W Input Voltage (AC) 85-264 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ML95.100Puls Power Supplies, Mini Line SeriesItem NumberML95.100MFG Item NumberML95.100SeriesMini LineProduct DescriptionPOWER SUPPLY, 24VDC, 3.2A, 1PH, 95WSpecifications
Specifications Power 95 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 3.95 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88.5 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VG24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VG24MFG Item NumberPS5R-VG24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 10 A Number of Outputs 2 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.