Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 12800

Set Ascending Direction
  1. TH3361
    TH3361
    GE Safety Switches, TH Series
    Item Number
    TH3361
    MFG Item Number
    TH3361
    Series
    TH
    Product Description
    Safety Switch, 3-P, 30A/600V, N1,
    Specifications
    Specifications
    Switch Type Heavy Duty
    Number of Poles 3
    Voltage 600 V
    Current Rating 30 A
    Fusible Yes
    Neutral Yes
    Composition Metallic
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 541064
    541064
    Pilz Safety Switches
    Item Number
    541064
    MFG Item Number
    541064
    Product Description
    PSEN cs3.1 M12/8-1.5m 1switch
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Cable Length 1.5 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HS5L-VF7Y4M-G
    HS5L-VF7Y4M-G
    IDEC Safety Switches, HS5L Series
    Item Number
    HS5L-VF7Y4M-G
    MFG Item Number
    HS5L-VF7Y4M-G
    Series
    HS5L
    Product Description
    Solenoid Lock Safety Switch
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Contact Load 5 W
    Extraction Force 120 N
    Connection Type Spring Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 506332
    506332
    Pilz Safety Switches, PSENMAG Series
    Item Number
    506332
    MFG Item Number
    506332
    Series
    PSENMAG
    Product Description
    PSEN ma1.4p-50/PSEN ma1.4-03mm/
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 3 mm
    Switch Off Distance 12 mm
    Operating Voltage 24 VDC
    Connection Type 4 Pin M8 Connector
    Status Indicator No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 541103
    541103
    Pilz Safety Switches
    Item Number
    541103
    MFG Item Number
    541103
    Product Description
    PSEN cs4.1n / PSEN cs4.1 1 Unit
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 5 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 541059
    541059
    Pilz Safety Switches
    Item Number
    541059
    MFG Item Number
    541059
    Product Description
    PSEN cs3.1 M12/8-0.15m 1switch
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 541010
    541010
    Pilz Safety Switches
    Item Number
    541010
    MFG Item Number
    541010
    Product Description
    PSEN cs3.1p /PSEN cs3.1 1unit
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M8 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 540080
    540080
    Pilz Safety Switches, PSENCODE Series
    Item Number
    540080
    MFG Item Number
    540080
    Series
    PSENCODE
    Product Description
    PSEN CS1.1 1 ACTUATOR 1 UNIT
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 15 mm
    Switch Off Distance 40 mm
    Operating Voltage 24 VDC
    Connection Type 5 Pin M12 Connector
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 504222
    504222
    Pilz Safety Switches, PSENMAG Series
    Item Number
    504222
    MFG Item Number
    504222
    Series
    PSENMAG
    Product Description
    PSENmag Switch, PSEN 1.1p-22. (2/pk)
    Specifications
    Specifications
    Contacts 2NO
    Switch On Distance 8 mm
    Switch Off Distance 26 mm
    Operating Voltage 24 VDC
    Connection Type 4 Pin M8 Connector
    Status Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2TLA020046R0800
    2TLA020046R0800
    Jokab Safety Safety Switches
    Item Number
    2TLA020046R0800
    MFG Item Number
    2TLA020046R0800
    Product Description
    SENSOR
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Safety Switches

A safety switch, or disconnect switch, serves as a disconnect means for service entrances and fault protection for heavy machinery. The safety switch disconnects equipment from its power power source and permits safe entry for repairs, maintenance or emergencies.

Safety switches work by monitoring current in a circuit. If the switch detects a fault in the circuit, the switch will instantaneously shut off power to the circuit or device. Safety switches can detect electrical leak, short-circuits, overload, and even equipment failure.

A safety switch can also be triggered by operators or technicians when they open an access panel or guard door for equipment maintenance. When the door is opened, the switch automatically shuts off power to connected equipment and will not reset until the door is closed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved