The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
781-637
Wago Terminal Blocks, 781 Series
Product Description
3-conductor ground terminal block4
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
6 mm
Color
Green, Yellow
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series
Product Description
Thermocouple Terminal Block Type J
Specifications
Specifications
Type
Thermocouple Block
Number of Circuits
1
Spacing
10 mm
UL Current
10 A
UL Voltage
300 VAC
Color
Gray
Mounting Type
DIN Rail
Fuse Size
N/A
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
57.904.6355.0
MFG Item Number
57.904.6355.0
Product Description
Fuse Terminal Block, 6mm, Gray,
Specifications
Specifications
Type
Fuse Holder Block
Number of Circuits
1
Spacing
10 mm
UL Current
15 A
UL Voltage
600 VAC
CSA Current
10 A
CSA Voltage
600 VAC
Color
Gray
Mounting Type
DIN Rail
Fuse Size
1/4 x 1-1/4 "
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
40.510
Altech Terminal Blocks, EUROSTRIP Series
Product Description
TERM BLK TSF6/10WP EURO 10 POLES
Specifications
Specifications
Number of Poles
10
Connection Type
Screw Clamp
UL Current
40 A
UL Voltage
600 VAC
CSA Current
40 A
CSA Voltage
600 VAC
IEC Current
44 A
Spacing Ctr. - Ctr.
12 mm
Color
White
Mounting Type
Panel Mount
Mounting Hole Diameter
0.173 "
Raised Mounting
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
CA202
Altech Terminal Blocks, CA Series
Product Description
End Stop, Heavy Duty
Specifications
Specifications
DIN Rail Compatibility
35 mm
Connection Type
Set Screws
Style
High Profile
Composition
Non-Metallic
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
016511316
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA165113R1600
Product Description
Ground Terminal, 6mm, Ground to Rail
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
6 mm
Color
Green, Yellow
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2511121/1M
Product Description
DIN Rail, 25mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length
1 m
Width (mm)
35 mm
Perforated
Yes
Composition
Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
557855
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmWX7mmHX2 Meter, Small
Specifications
Specifications
Length
2 m
Width (mm)
35 mm
Perforated
Yes
Composition
Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
011511607
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA115116R0700
Product Description
Terminal Block, 6mm, 30A, Gry, Screw
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
6 mm
UL Current
30 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
IEC Current
32 A
Color
Gray
Mounting Type
DIN Rail
Fuse Size
N/A
IP Rating
IP20
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
324-HDS/05
WECO Electrical Connectors Terminal Blocks
MFG Item Number
324-HDS/05
Product Description
Terminal Strip/ Scrw/ 05/ 22-8 AWG
Specifications
Specifications
Number of Poles
5
Connection Type
Screw Clamp
UL Current
35 A
UL Voltage
300 VAC
CSA Current
40 A
CSA Voltage
300 VAC
Spacing Ctr. - Ctr.
11.5 mm
Color
Opaque White
Mounting Type
Surface Mount
Mounting Hole Diameter
0.14 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Terminal Blocks Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.
Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.
Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved