Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 23151

Set Ascending Direction
  1. 781-637
    781-637
    Wago Terminal Blocks, 781 Series
    Item Number
    781-637
    MFG Item Number
    51160770
    Series
    781
    Product Description
    3-conductor ground terminal block4
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CTT2.5UJ
    CTT2.5UJ
    Altech Terminal Blocks, Thermocouple Series
    Item Number
    CTT2.5UJ
    MFG Item Number
    CTT2.5UJ
    Series
    Thermocouple
    Product Description
    Thermocouple Terminal Block Type J
    Specifications
    Specifications
    Type Thermocouple Block
    Number of Circuits 1
    Spacing 10 mm
    UL Current 10 A
    UL Voltage 300 VAC
    Color Gray
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EP2.5/4UN
    EP2.5/4UN
    Altech Terminal Blocks, EP2.5 Series
    Item Number
    EP2.5/4UN
    MFG Item Number
    EP2.5/4UN
    Series
    EP2.5
    Product Description
    End Plate
    Specifications
    Specifications
    Connection Type Set Screws
    Style Low Profile
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 57.904.6355.0
    57.904.6355.0
    Wieland Terminal Blocks, SELOS Series
    Item Number
    57.904.6355.0
    MFG Item Number
    57.904.6355.0
    Series
    SELOS
    Product Description
    Fuse Terminal Block, 6mm, Gray,
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 10 mm
    UL Current 15 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    Color Gray
    Mounting Type DIN Rail
    Fuse Size 1/4 x 1-1/4 "
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 40.510
    40.510
    Altech Terminal Blocks, EUROSTRIP Series
    Item Number
    40.510
    MFG Item Number
    40.510
    Series
    EUROSTRIP
    Product Description
    TERM BLK TSF6/10WP EURO 10 POLES
    Specifications
    Specifications
    Number of Poles 10
    Connection Type Screw Clamp
    UL Current 40 A
    UL Voltage 600 VAC
    CSA Current 40 A
    CSA Voltage 600 VAC
    IEC Current 44 A
    Spacing Ctr. - Ctr. 12 mm
    Color White
    Mounting Type Panel Mount
    Mounting Hole Diameter 0.173 "
    Raised Mounting Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CA202
    CA202
    Altech Terminal Blocks, CA Series
    Item Number
    CA202
    MFG Item Number
    CA202
    Series
    CA
    Product Description
    End Stop, Heavy Duty
    Specifications
    Specifications
    DIN Rail Compatibility 35 mm
    Connection Type Set Screws
    Style High Profile
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 57.506.9055.0
    57.506.9055.0
    Wieland Terminal Blocks, SELOS Series
    Item Number
    57.506.9055.0
    MFG Item Number
    57.506.9055.0
    Series
    SELOS
    Product Description
    Ground Terminal Block, 8mm, GrnYlw,
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 8 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 016511316
    016511316
    Entrelec Terminal Blocks, M4/6 Series
    Item Number
    016511316
    MFG Item Number
    1SNA165113R1600
    Series
    M4/6
    Product Description
    Ground Terminal, 6mm, Ground to Rail
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2511121/1M
    2511121/1M
    Altech Terminal Blocks
    Item Number
    2511121/1M
    MFG Item Number
    2511121/1M
    Product Description
    DIN Rail, 25mmx7.5mmx1 Meter, Perf,
    Specifications
    Specifications
    Length 1 m
    Perforated Yes
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 557855
    557855
    NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
    Item Number
    557855
    MFG Item Number
    557855
    Series
    PDR
    Product Description
    DIN Rail, 35mmWX7mmHX2 Meter, Small
    Specifications
    Specifications
    Length 2 m
    Perforated Yes
    Composition Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Terminal Blocks

Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.

Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.

Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved