Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 61

Set Ascending Direction
  1. KBWC-23K
    KBWC-23K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-23K
    MFG Item Number
    H9051
    Series
    KBWC
    Product Description
    AC Motor Control, 2.5A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 25 Deg. Celsius 2.5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KBWC-13K
    KBWC-13K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-13K
    MFG Item Number
    H9030
    Series
    KBWC
    Product Description
    AC Motor Control, 2.5A/115VAC Max,
    Specifications
    Specifications
    AC Line Voltage 115 VAC
    Max Current @ 25 Deg. Celsius 2.5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBWC-26K
    KBWC-26K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-26K
    MFG Item Number
    H9068
    Series
    KBWC
    Product Description
    AC Motor Control, 6A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 25 Deg. Celsius 6 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBSC-14FK
    KBSC-14FK
    KB Electronics Triac Controls
    Item Number
    KBSC-14FK
    MFG Item Number
    H9045
    Product Description
    Triac Control, 4A@120VAC, Panel Mnt
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 25 Deg. Celsius 4 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBWC-25K
    KBWC-25K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-25K
    MFG Item Number
    H9004B
    Series
    KBWC
    Product Description
    AC Motor Control, 5A/240VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 40 Deg. Celsius 5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KBWC-16K
    KBWC-16K
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-16K
    MFG Item Number
    H9001C
    Series
    KBWC
    Product Description
    AC Motor Control, 6A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 115 VAC
    Max Current @ 25 Deg. Celsius 6 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. KBWC-16L
    KBWC-16L
    KB Electronics Triac Controls
    Item Number
    KBWC-16L
    MFG Item Number
    H9064
    Product Description
    AC Motor Control, 6A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 25 Deg. Celsius 6 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KBGE-125C
    KBGE-125C
    KB Electronics Triac Controls, KBGE Series
    Item Number
    KBGE-125C
    MFG Item Number
    H9608
    Series
    KBGE
    Product Description
    Chassis Mount, 9A@120VAC
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 40 Deg. Celsius 12.5 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBWC-25K-4L
    KBWC-25K-4L
    KB Electronics Triac Controls, KBWC Series
    Item Number
    KBWC-25K-4L
    MFG Item Number
    H9956
    Series
    KBWC
    Product Description
    AC Motor Control, 5A/230VAC Max,
    Specifications
    Specifications
    AC Line Voltage 230 VAC
    Max Current @ 40 Deg. Celsius 5 A
    Enclosure Wall Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KBWC-15K/H9096A
    KBWC-15K/H9096A
    KB Electronics Triac Controls
    Item Number
    KBWC-15K/H9096A
    MFG Item Number
    H9096A
    Product Description
    AC Motor Control, 5A/120VAC Max,
    Specifications
    Specifications
    AC Line Voltage 120 VAC
    Max Current @ 25 Deg. Celsius 5 A
    Enclosure Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Triac Controls

A TRIAC, or triode for alternating current, is a three terminal electronic switch that conducts current in two directions. Because they can switch current in both directions, they are useful for switching alternating current and controlling the average current that flows into a load. This allows triac control components to control the speed of motors, dim lamps, and adjust electric heaters.

Triacs are similar to thyristors in that they are used as solid state switching devices, but with the added benefit of being able to trigger with both positive and negative voltages applied to the anode. This allows for full-wave power control without additional components or complex wiring.

Bidirectional switching makes triac controls ideal for basic AC switching to start/stop a motor or turn on/off a lamp. They are also capable of phase control and can vary the amount of power supplied to a load, useful for motor speed control applications.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved