Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 8496

Set Ascending Direction
  1. H-410-SS-N-1/2-1/3PSIOC
    H-410-SS-N-1/2-1/3PSIOC
    Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
    Item Number
    H-410-SS-N-1/2-1/3PSIOC
    MFG Item Number
    3208343
    Series
    H-400
    Product Description
    H4 Series, SS Check Valve, 1/2in.
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type NPT
    Connection Size (Inch) 0.5 "
    Cracking Pressure 0.33 psi
    Increase
    Decrease
    Availability
  2. H-400-SS-L-1/4-1/3PSI
    H-400-SS-L-1/4-1/3PSI
    Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
    Item Number
    H-400-SS-L-1/4-1/3PSI
    MFG Item Number
    3200330
    Series
    H-400
    Product Description
    H4 Series, SS Check Valve, 1/4in.
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type Let-Lok Tube Fitting
    Connection Size (Inch) 0.25 "
    Cracking Pressure 0.33 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 8210G095-120/60,110/50
    8210G095-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G095-120/60,110/50
    MFG Item Number
    8210G095-120/60,110/50
    Product Description
    Valve Unit 3/4 X 3/4 2NC Brass
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 0.75 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 10.1 W
    Flow Coefficient (cV) 5
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. H6810SSN1/8RPST
    H6810SSN1/8RPST
    Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
    Item Number
    H6810SSN1/8RPST
    MFG Item Number
    3200490
    Series
    H6800
    Product Description
    Valve, Stainless Steel, Ball,
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type NPT
    Connection Size (Inch) 1/8 "
    Increase
    Decrease
    Availability
  5. H6800SSL1/4CSS
    H6800SSL1/4CSS
    Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
    Item Number
    H6800SSL1/4CSS
    MFG Item Number
    3200436
    Series
    H6800
    Product Description
    Valve, Stainless Steel, Ball,
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Size (Inch) 1/4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. H-410-SS-N-1/2-1/3PSI-PT
    H-410-SS-N-1/2-1/3PSI-PT
    Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
    Item Number
    H-410-SS-N-1/2-1/3PSI-PT
    MFG Item Number
    3201132
    Series
    H-400
    Product Description
    Valve, Stainless Steel, Check,
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type NPT
    Connection Size (Inch) 0.5 "
    Cracking Pressure 0.33 psi
    Increase
    Decrease
    Availability
  7. 8210G004-120/60,110/50
    8210G004-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G004-120/60,110/50
    MFG Item Number
    8210G004-120/60,110/50
    Product Description
    Valve Unit 1 X 1 2NC Brass 6.1/F AC
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 1 "
    Housing Material Brass
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 13
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. H-400A-SS-L-1/450PSI
    H-400A-SS-L-1/450PSI
    Ham-Let Valves - Hydraulic & Pneumatic, H-400A Series
    Item Number
    H-400A-SS-L-1/450PSI
    MFG Item Number
    3201840
    Series
    H-400A
    Product Description
    H4-A Series, SS Adjustable Check
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type Let-Lok Tube Fitting
    Connection Size (Inch) 0.25 "
    Cracking Pressure 50-150 psi
    Increase
    Decrease
    Availability
  9. 032F1204
    032F1204
    Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
    Item Number
    032F1204
    MFG Item Number
    032F1204
    Series
    EV
    Product Description
    Solenoid Valve, EVR 3 - Solder ODF
    Specifications
    Specifications
    Air Pressure 655 psi
    Orifice Diameter 0.375 "
    Housing Material Brass
    Number of Solenoids 1
    Flow Coefficient (cV) 0.31
    Operating Temperature -40-221 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. H-400-SS-L-1/2-1/3PSI
    H-400-SS-L-1/2-1/3PSI
    Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
    Item Number
    H-400-SS-L-1/2-1/3PSI
    MFG Item Number
    3200343
    Series
    H-400
    Product Description
    H4 Series, SS Check Valve, 1/2in.
    Specifications
    Specifications
    Body Material Stainless Steel 316
    Connection Type Let-Lok Tube Fitting
    Connection Size (Inch) 0.5 "
    Cracking Pressure 0.33 psi