Series Information
| Manufacturer Part Number | GF1050-20-22-53 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | A 2-phase Contactor suitable for PV solar power applications up to max 1500V DC. Operated with wide voltage range 100-250V AC 50/60Hz and DC |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC |
| Coil Voltage | 100-250 VAC, 100-250 VDC |
| Poles | 2NO |
| Auxiliary Contact | 2NO, 2NC |
| General Purpose (AC1) | 1,050 A |
| Approvals | CSA, UL |
| Net Weight | 31.52 lbs |
| Gross Weight | 32 lbs |