Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens-West Germany Safety Switches
GF223N
Siemens-West Germany Safety Switches
MFG Item Number
DISCONTINUED
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DISCONTINUED |
| Manufacturer |
Siemens-West Germany |
| Family Series |
Siemens-West Germany Safety Switches |
| Description |
SAFETY SWITCH |
| Switch Type |
General Duty |
| Number of Poles |
2 |
| Voltage |
240 V, 250 V |
| Current Rating |
100 A |
| Fusible |
Yes |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
GF223N
Siemens-West Germany Safety Switches